Shop All Shower & Bathtub Parts
Grohe
Supply Stop, 3/4" NPT Connection
Mfr # 47467000
Zoro # G8740293
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohe Showers
- Finish Unfinished
- Material of Construction Brass
- Connection 3/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 47467000
- Zoro # G8740293
- Country of Origin Germany
- Category Shower & Bathtub Parts
Dimensions
Overall Width | 3 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 1 3/8 in |
Connection Size | 3/4 in |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Universal Supply Stop Starlight Chrome |
For Use With | Grohe Showers |
Finish | Unfinished |
Material of Construction | Brass |
Connection | 3/4 in NPT |
Connection Type | NPT |
Includes Valve | No |
Includes Check Stop | No |
Includes Cartridge | No |
CEC Compliant | Non CEC Compliant |
Includes Trim Plate | No |
Includes Hot Temperature Limit | No |
Ligature Resistant | No |
Includes Plaster Guard | No |
Reversible | No |
Includes Stem | No |
Description
Supply Stop, Non CEC Compliant, Connection Size 3/4 in, NPT, For Use With Bathtub and Shower Faucet Valves, For Use with Series Not Specified, Material of Construction Brass, Overall Height 1 3/8 in, Overall Width 3 1/4 in, Grohe, Reversible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Flex924 Chrome Flex Bath Waste, Foot Act Stopper, Innov OF (FLEX924-FA-PVC-CP)
- SMITH-COOPER Thrd Union, 3M, 304/L, 3" (4307000978)
- WATTS Push-to-Connect Reducing Union Adapter, 1/2 in x 3/8 in Tube Size, Polysulfone, White (3515R-1008)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G407)
- GROHE Universal Pressure Hose Starlight Chrome (45461000)
- GROHE Tempesta Ntempcosmopolitan 100 Iv Headsh (26043001)
- GROHE Dual Function Thermostatic Trim (29141000)
- GROHE Universal Shut-Off Valve Starlight Chrom (0835500M)
- GROHE Universal Sound Absorber Chrome (47398000)
- GROHE Thermo Element (47050000)
- SPEAKMAN Lura Trim X Handle (CPT-25001-PN)
- Grohe Shower & Bathtub Parts