Shop All Shower & Bathtub Parts
Grohe
Supply Stop, 3/4" NPT Connection
Mfr # 47467000
Zoro # G7959185
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohe Showers
- Finish Unfinished
- Connection 3/4 in NPT
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 47467000
- Zoro # G7959185
- UPC # 4005176090325
- Country of Origin Germany
- Category Shower & Bathtub Parts
Dimensions
Overall Height | 1 3/8 in |
Manufacturers Warranty Length | 5 yr |
Connection Size | 3/4 in |
Overall Width | 3 1/4 in |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Supply Stop |
For Use With | Grohe Showers |
Finish | Unfinished |
Connection | 3/4 in NPT |
Material of Construction | Brass |
Includes Check Stop | No |
Connection Type | NPT |
Includes Hot Temperature Limit | No |
CEC Compliant | Non CEC Compliant |
Ligature Resistant | No |
Includes Plaster Guard | No |
Includes Stem | No |
Includes Cartridge | No |
Includes Valve | No |
Includes Trim Plate | No |
Reversible | No |
Description
Universal Supply Stop Starlight Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on One End 3/4 NPT 2 Long (9173K34)
- APOLLO PEX-A 1/2 in. Expansion PEX in to X 3/4 in. D FNPT Brass Adapter (EPXFA1234)
- ZURN Manual, Single Hole Only Mount, Commercial 1 Hole Low Arc Kitchen Faucet (Z82300-XL-3M)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Bright Stai, Bright Stainless Steel (R8736PS)
- GROHE Shower Hose, 1/2" NPT Connection (46174000)
- GROHE Non-Return Valves (47687000)
- GROHE Relexa Shower Arm, Gold (26633GN0)
- GROHE Thermo Element (47582000)
- GROHE Tempesta Soap Dish Chrome (27596000)
- GROHE Tempesta Ntempcosmopolitan 100 I Headsho (26366001)
- KOHLER Bancroft Wall-Mount Handshower Holder (10599-SN)
- Grohe Shower & Bathtub Parts