Shop All Faucet Repair and Maintenance
Grohe
Spout, #13375000
Mfr # 13375000
Zoro # G108659060
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 7.086 in
- Height 2.165 in
- Length 9.251 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 13375000
- Zoro # G108659060
- UPC # 4005176325496
- Country of Origin Germany
- Category Faucet Repair and Maintenance
Dimensions
Width | 7.086 in |
Height | 2.165 in |
Length | 9.251 in |
Details
Finish | Chrome |
Description
Genuine Grohe Repair Part
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 28 (1145555)
- ZORO SELECT PVC Cap, Socket, 1/2 in Pipe Size (447005BC)
- ZORO SELECT 4" x 1-1/2" FNPT Galvanized Reducer (2WJ59)
- VIEGA Viega ProPress adapter, 1-1/2" x 1-1/2" (79365)
- GROHE Faucet Plug, Plastic, 2-1/2" L (48331000)
- GROHE Volume Control Extension, Metal/Plastic (47996000)
- GROHE Pressure Balance Valve Cartridge (47678000)
- GROHE Spindle Extension (48346000)
- TRIMSCAPE CC53301DLTRMK2 Vessel Sink Plumbing Supply Kit with P-Trap & Drain (CC53301DLTRMK2)
- VINTAGE CC43102KL 1/2" IPS X 3/8" OD Angle Stop Lever Handle (CC43102KL)
- DANCO For Mixet Clear Tub and Shower Faucet Handle (9D00088969)
- Grohe Faucet Repair and Maintenance