Shop All Shower Heads
Grohe
Spa Rush Aqua Hand Shower, Gray
Mfr # 26866A00
Zoro # G109577547
product price: $196.70
/ea
Free Shipping & Returns
$196.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Weight 0.68 lbs
- Certification WaterSense Listed
- Finish Hard Graphite
- Flow Rate (GPM) 2.5 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26866A00
- Zoro # G109577547
- UPC # 4005176758911
- Country of Origin Mexico
- Category Shower Heads
Details
Color | Gray |
Weight | 0.68 lbs |
Certification | WaterSense Listed |
Finish | Hard Graphite |
Flow Rate (GPM) | 2.5 GPM |
Description
Spa Rush Aqua Hand Shower, Gray
- •Manufactured in Mexico
- •In Grohe's Hard Graphite Finish
- •Part of Grohe's Sena collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, SS, 2", 45 Degrees (ZUSA-PF-7472)
- ZURN Backflow Preventer, 1 1/2 in, FNPT (112-950XL3)
- PNEUMADYNE 1/8" FNPT Brass Check Valve (C050501)
- ALL-SOURCE Eljer Toilet Tank to Bowl Gasket (455121)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Shower Head, Chrome, Wall (27492000)
- ZURN Handheld, Handheld Shower, Chrome (Z7000-H9)
- Grohe Shower Heads