Grohe

Spa Rush Aqua Hand Shower, Gold


product price: $196.70
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gold
  • Weight 0.68 lbs
  • Finish Brushed Cool Sunrise
  • Certification WaterSense Listed
  • Flow Rate (GPM) 2.5 GPM
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Grohe
  • MFR # 26866GN0
  • Zoro # G809577489
  • UPC #
    4005176758997
  • Country of Origin Mexico
  • Category Shower Heads

Details

Color Gold
Weight 0.68 lbs
Finish Brushed Cool Sunrise
Certification WaterSense Listed
Flow Rate (GPM) 2.5 GPM

Description

Spa Rush Aqua Hand Shower, Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.