Shop All Hand Soap & Lotion Dispensers
Grohe
Soap Dispenser Us
Mfr # 28751SD1
Zoro # G408589333
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Height 4.25 in
- Width 1.88 in
- Length 4.5 in
- Finish Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 28751SD1
- Zoro # G408589333
- UPC # 4005176858352
- Country of Origin Unknown
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 4.25 in |
Width | 1.88 in |
Length | 4.5 in |
Details
Material | Brass |
Finish | Brushed Stainless Steel |
Description
GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- •Solid Brass Components (001); Stainless Steel Components (SD1)
- •One piece cartridge pump unit
- •Fillable from above
- •15 oz. capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 16 Gal and 23 Gal Swing Trash Can Lid, Black (267360BK)
- 3M High Productivity Floor Pad 7300, 17, PK5 (7300)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1,000 ft, Brown, 6 PK (26313)
- WEILER Hand Wire SS Scratch Brush Curved, 1-3/8 in L Brush, Plastic (44075)
- GROHE Essentials Soap Dispenser Starlight Chro (40394001)
- GROHE Universal Pump Jack Starlight Chrome (45260000)
- GROHE Essentials Soap Dispenser W/Holder Chrom (40448001)
- GROHE Soap Dispenser Chrome, Refill Size: 500mL (40553000)
- GROHE Soap Dispenser Us Super Steel (40553DC0)
- SC JOHNSON PROFESSIONAL Transparent Manual Dispenser, 1 L, 4.92 x 4.6 x 9.25, White, PK15, 15PK (TPW1LDS)
- KOHLER Soap/Lotion Dispenser With Contemporary (1995-CP)
- Grohe Hand Soap & Lotion Dispensers