Shop All Hand Soap & Lotion Dispensers
Grohe
Soap Disp, SLVR, 15 oz, 3 7/8 inD
Mfr # 40536000
Zoro # G210114525
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 15 oz
- Hygiene Form Liquid
- Material Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40536000
- Zoro # G210114525
- UPC # 4005176905506
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 15 oz |
Height | 2 15/16 in |
Width | 1 3/4 in |
Overall Depth | 3 7/8 in |
Overall Width | 1 3/4 in |
Overall Height | 2 7/8 in |
Spout Length | 3 in |
Counter Hole Diameter | 1 3/16 in |
Details
Item | Soap Dispenser |
Operation Mode | Manual |
Hygiene Form | Liquid |
Material | Brass |
Color | Silver |
Series | Grohe |
Hygiene Series | GROHE |
Mount Type | Counter |
Product Type | Soap Dispenser |
Standards | ASME A112.18.1, CSA B125.1 Certified, Energy Policy Act of 1992, UPC |
Finish | Chrome Plated |
Dispenser Mount Type | Counter |
Features | Scratch and Tarnish-Resistant Surface |
Dispenser Color | Chrome |
Form | Liquid |
Maximum Countertop Thickness | 2 3/8 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series Grohe, Finish Chrome Plated, Refill Size 15 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 3 7/8 in, Overall Height 2 7/8 in, Overall Width 1 3/4 in, Counter Hole Diameter 1 3/16 in, Maximum Countertop Thickness 2 3/8 in, Spout Length 3 in, Form Liquid, Standards ASME A112.18.1, CSA B125.1 Certified, Energy Policy Act of 1992, UPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Orange Clove Scent Air Freshener 8 oz Liquid (11368)
- BONA 160OZ Hard Surf Refill (WM700056002)
- DAYTON Portable Wet/Dry Vacuum, 2 gal, 600 W (61HV76)
- DAWN PROFESSIONAL Cleaners & Detergents, 32 Oz Trigger Spray Bottle, Liquid, Purple, 6 PK (4854)
- GROHE Essentials Soap Dispenser Starlight Chro (40394001)
- GROHE Soap Dispenser Us Super Steel (40553DC0)
- GROHE Essentials Soap Dispenser W/Holder Chrom (40448001)
- GROHE Soap Dispenser Chrome, Refill Size: 500mL (40553000)
- GROHE Universal Pump Jack Starlight Chrome (45260000)
- ALPINE INDUSTRIES 423-424-K Soap Dispenser Key - 18 Keys (ALP423-424-K-18pk)
- APPEAL 1 l Hand Soap Dispenser Black (96347)
- Grohe Hand Soap & Lotion Dispensers