Shop All Sink Soap Dispensers
Grohe
Soap Disp, SLVR, 15 oz, 3 7/8 inD
Mfr # 40535DC0
Zoro # G310114524
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series GROHE
- Refill Size 15 oz
- Operation Mode Manual
- Hygiene Form Liquid
- Dispenser Mount Type Counter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40535DC0
- Zoro # G310114524
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Refill Size | 15 oz |
Overall Width | 1 3/4 in |
Spout Length | 3 in |
Overall Height | 2 7/8 in |
Height | 2 15/16 in |
Counter Hole Diameter | 1 3/16 in |
Overall Depth | 3 7/8 in |
Width | 1 3/4 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series Grohe, Finish Supersteel, Refill Size 15 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 3 7/8 in, Overall Height 2 7/8 in, Overall Width 1 3/4 in, Counter Hole Diameter 1 3/16 in, Maximum Countertop Thickness 2 3/8 in, Spout Length 3 in, Form Liquid, Standards ASME A112.18.1, CSA B125.1 Certified, Energy Policy Act of 1992, UPC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket Weld Stainless Steel Swing Check Valve (4VMV6)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Zinc-Plated (R0T2038-PP)
- ZURN 1" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (1-20XLDUC)
- FEBCO Rubber Parts Kit, 1-1/2 to 2 In (905112)
- MOEN Soap Dispenser - (116732SL)
- DELTA Cassidy Soap/Lotion, Dispnsr VBrnz (RP71543RB)
- UMBRA TOUCH SOAP PUMP GRAY (023273-918)
- DELTA Delta Leland Soap/Lotion Dispenser (RP50813AR)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER PLSHD CHRME .5 SLM AER (Z6953-XL-CV-F)
- SLOAN Optima Esd200-P Cp Elect Soap Dispenser (3346051)
- KINGSTON BRASS SD3600 Water Onyx Soap Dispenser, Black Stainless Steel (SD3600)
- Grohe Sink Soap Dispensers