Shop All Hand Soap & Lotion Dispensers
Grohe
Soap Disp, SLVR, 15 oz, 3 7/8 inD
Mfr # 40535000
Zoro # G110114526
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 15 oz
- Hygiene Form Liquid
- Material Brass
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 40535000
- Zoro # G110114526
- UPC # 4005176905490
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 15 oz |
Height | 2 15/16 in |
Width | 1 3/4 in |
Overall Height | 2 7/8 in |
Counter Hole Diameter | 1 3/16 in |
Spout Length | 3 in |
Overall Depth | 3 7/8 in |
Overall Width | 1 3/4 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series Grohe, Finish Chrome Plated, Refill Size 15 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 3 7/8 in, Overall Height 2 7/8 in, Overall Width 1 3/4 in, Counter Hole Diameter 1 3/16 in, Maximum Countertop Thickness 2 3/8 in, Spout Length 3 in, Form Liquid, Standards ASME A112.18.1, CSA B125.1 Certified, Energy Policy Act of 1992
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUB O TOWELS White, Fiber, Large, Citrus (TW90)
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag Red (G00-RRX-EBN)
- ECOSAFE-6400 20 gal Trash Bags, 26 in x 36 in, Extra Heavy-Duty, 0.85 mil, Green, 165 PK (HB2636-8)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK502BLEA (BWK502BLEA)
- GROHE Essentials Soap Dispenser Starlight Chro (40394001)
- GROHE Soap Dispenser Chrome, Refill Size: 500mL (40553000)
- GROHE Soap Dispenser Us Super Steel (40553DC0)
- GROHE Essentials Soap Dispenser W/Holder Chrom (40448001)
- GROHE Universal Pump Jack Starlight Chrome (45260000)
- HASTINGS HOME Hastings Home Touchless Automatic Soap Dispenser (319145GIL)
- RUBBERMAID COMMERCIAL Dispenser, Touch-free, f/Foam Soap/Sanitizer, BK/CE, PK 10 (RCP1980826CT)
- Grohe Hand Soap & Lotion Dispensers