Shop All Showerheads and Tub Faucets
Grohe
Smo-19440 Trimset 5 Way Diverter
Mfr # 118306
Zoro # G708457080
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.543 in
- Width 11.417 in
- Length 14.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 118306
- Zoro # G708457080
- UPC # 4005176331183
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.543 in |
Width | 11.417 in |
Length | 14.96 in |
Description
Intended for Residential use
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mounting Hardware Kit (1369305)
- WATTS Pressure Relief Valve, Brass, 150 psi (1/2 530-FP)
- LEGEND VALVE 1-1/2" X 4" GALVANIZED NIPPLE (356-146)
- ZORO SELECT PVC Cross, Socket x MNPT, 1 in Pipe Size (421A010)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- MOEN M-Core Transfer 1/2" Cold Expansion Pex Connection (U361CX)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Brs Pvd (S-2251-PB)
- Grohe Showerheads and Tub Faucets