Shop All Single Handle Bathroom Faucets
Grohe
Single Hole Single-Handle Xs-Size Bathroom Faucet 1.2 Gpm, Gray
Mfr # 23824A0A
Zoro # G709577428
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Gray
- Width 1.75 in
- Length 6 in
- Weight 3.109 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 23824A0A
- Zoro # G709577428
- UPC # 4005176714269
- Country of Origin Mexico
- Category Single Handle Bathroom Faucets
Dimensions
Width | 1.75 in |
Length | 6 in |
Details
Material | Brass |
Color | Gray |
Weight | 3.109 lb |
Application | Bathroom |
Finish | Hard Graphite |
Description
Clean, unpretentious lines define the GROHE Lineare Bathroom Faucet. This contemporary faucet is equipped with exclusive GROHE technology including GROHE SilkMove for smooth, precise handle operation, and GROHE EcoJoy to reduce water usage without sacrificing performance. Lineare is engineered with the precision and craftsmanship that have made GROHE the choice for discerning homeowners.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 NL 1960x1-1/4 SWT ADAPTE (462-626NL)
- VIEGA Viega ProPress 90 street elbow, 1/2" x 1/2" (77347)
- ZORO SELECT Supply Stop, 3-Way, 1/2" Inlet, 3/8" Outlet (04326LF)
- SANDPIPER Seats (722.098.550)
- GROHE Single Hole Single-Handle M-Size Bathroom Faucet 1.2 Gpm, Gold (23670GN0)
- GROHE Single Handle Bathroom Faucet, Chrome (34702001)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- GROHE Single Hole Single-Handle S-Size Bathroom Faucet 1.2 Gpm, Gray (23794A0A)
- DELTA Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (520LF-HDF)
- PEERLESS Apex Single Handle Bathroom Faucet with Traditional Lever (P188627LF-BN)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-BLPDMPU)
- Grohe Bathroom Sink Faucets & Accessories