Shop All Single Handle Bathroom Faucets
Grohe
Single Hole Single-Handle S-Size Bathroom Faucet 1.2 Gpm, Gray
Mfr # 23794A0A
Zoro # G509577581
product price: $403.90
/ea
Free Shipping & Returns
$403.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Color Gray
- Width 1.89 in
- Length 7.56 in
- Weight 3.419 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 23794A0A
- Zoro # G509577581
- UPC # 4005176714283
- Country of Origin Mexico
- Category Single Handle Bathroom Faucets
Dimensions
Width | 1.89 in |
Length | 7.56 in |
Details
Material | Brass |
Color | Gray |
Weight | 3.419 lb |
Application | Bathroom |
Finish | Hard Graphite |
Description
Clean, unpretentious lines define the GROHE Lineare Single Handle Bathroom Faucet. This contemporary faucet is equipped with exclusive GROHE technology including GROHE SilkMove for smooth, precise handle operation, and GROHE EcoJoy to reduce water usage without sacrificing performance. Lineare is engineered with the precision and craftsmanship that have made GROHE the choice for discerning homeowners.
- •GROHE SilkMove®
- •GROHE StarLight®
- •GROHE EcoJoyTM
- •GROHE QuickFix® Plus installation
- •GROHE AquaGuide flow control
- •8 3⁄8" Faucet height (open position)
- •7 1⁄16" Faucet height (closed position)
- •5 1⁄16" Spout reach
- •4 3⁄4" Aerator height
- •Solid brass construction with metal lever;23 1⁄2" Nylon brained flex hoses;CALGreen/CEC compliant;1.2gpm (WaterSense)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 626494R L280-40 Board Mount (626494R)
- DANCO Faucet Sprayer Wht (10856)
- RHEEM Element, 3000W 208V (SP10867JL)
- ANVIL 3/4Xclose Black Nipples 1704 (8700139606)
- GROHE Single Handle Bathroom Faucet, Chrome (34702001)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- GROHE Single Hole Single-Handle M-Size Bathroom Faucet 1.2 Gpm, Gold (23670GN0)
- MOEN Mikah One-Handle High Arc Bathroom Faucet in Matte Black (84310BL)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-RBMPU-LHP-DST)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- Grohe Bathroom Sink Faucets & Accessories