Shop All Single Handle Bathroom Faucets
Grohe
Single Hole Single-Handle S-Size Bathroom Faucet 1.2 Gpm, Gray
Mfr # 23129A0A
Zoro # G909577518
Free Shipping & Returns
$422.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Gray
- Width 2.05 in
- Length 6.1 in
- Weight 3.990 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 23129A0A
- Zoro # G909577518
- UPC # 4005176714450
- Country of Origin Mexico
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.05 in |
Length | 6.1 in |
Details
Material | Brass |
Color | Gray |
Weight | 3.990 lb |
Application | Bathroom |
Finish | Hard Graphite |
Description
The GROHE Eurocube Single Hole Single-Handle S-Size Bathroom Faucet combines precise geometric lines with superior performance for the well-appointed bathroom. Eurocube is equipped with a ceramic disc valve for drip-free performance and GROHE SilkMove for smooth, precise water control.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Colny Tpmt 20G Ss Sink3Hol wDrin (20SB.8252283S.075)
- ZORO SELECT Reduce Coupling, 2"x1", 150,316, Thrd (4381036530)
- BOBRICK Channel-Frame Mirror (165 2460)
- MOEN Monticello Handle Hub Kit (100553)
- GROHE Single Hole Single-Handle M-Size Bathroom Faucet 1.2 Gpm, Gold (23670GN0)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- GROHE Single Hole Single-Handle S-Size Bathroom Faucet 1.2 Gpm, Gray (23794A0A)
- GROHE Single Handle Bathroom Faucet, Chrome (34702001)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-MPU)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- Grohe Single Handle Bathroom Faucets