Shop All Single Handle Bathroom Faucets
Grohe
Single Hole Single-Handle S-Size Bathroom Faucet 1.2 Gpm, Black
Mfr # 238682430
Zoro # G009577432
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Black
- Width 1.97 in
- Length 5.954 in
- Weight 3.924 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 238682430
- Zoro # G009577432
- UPC # 4067393006350
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 1.97 in |
Length | 5.954 in |
Details
Material | Brass |
Color | Black |
Weight | 3.924 lb |
Application | Bathroom |
Finish | Matte Black |
Description
The GROHE Defined Faucet Collection is the essence of transitional design. Combining traditional curves and clean, contemporary lines, this exquisite style is masterfully executed with minimalist proportions outside, superior performance inside, and exacting attention to every detail. These hallmarks of German engineering make the Defined Faucet Collection a worthy focal point in a well-appointed bathroom.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (562-000P66)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 120/60, 110/50)
- KOHLER Washer, Friction (42407)
- ZORO SELECT Aluminum Tubing, 0.18"ID, 1/4"OD (4NRY4)
- GROHE Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3427100A)
- GROHE Single Handle Bathroom Faucet, Chrome (34702001)
- GROHE Single Hole Single-Handle S-Size Bathroom Faucet 1.2 Gpm, Gray (23794A0A)
- GROHE Single Hole Single-Handle M-Size Bathroom Faucet 1.2 Gpm, Gold (23670GN0)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B512LF)
- DELTA Cassidy Single Handle Channel Bathroom Faucet (598LF-CZMPU)
- Grohe Bathroom Sink Faucets & Accessories