Shop All Kitchen Faucets
Grohe
Single-Handle Pull Down Kitchen Faucet Dual Spray 1.75 Gpm, Black
Mfr # 303772430
Zoro # G309577651
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Flow Rate 1.75 GPM
- Depth 5.0625 in
- Width 5.0625 in
- Color - Drains Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 303772430
- Zoro # G309577651
- UPC # 4067393007432
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 5.0625 in |
Width | 5.0625 in |
Details
Finish | Matte Black |
Flow Rate | 1.75 GPM |
Color - Drains | Black |
Typical Application | Kitchen |
Material | Brass |
Standards | Lead Law Certified,Water Efficient ,Cal Green,NSF/ANSI 61 Certified |
Description
The GROHE Defined Kitchen Faucet presents transitional design at its best. Combining traditional curves and clean, contemporary lines, this exquisite style is masterfully executed with minimalist proportions outside and superior performance inside. Featuring a pull-down spray head with stream and spray functions, Defined makes every task easier while adding unmistakable style and distinction to the kitchen.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Round tube expander connectors, RTE.22x1.5-M6 (RTE)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT3)
- CENTRAL BRASS Wall Mount Pot Filler, NPT, Wallmount, Polished Chrome, Number of Holes: 1 Hole (0398-ULE0)
- BONOMI Electric Actuated, Butterfly, 2", NSF, 110AC (EN501S-003-2)
- GROHE Eurosmart Pull-Out Kitchen Faucet (30306001)
- GROHE Ladylux L2 Triple Spray Pull-Down (32298DC3)
- GROHE Manual, Single Hole Only Mount, 1 Hole Straight Kitchen Faucet (31453001)
- VINTAGE Single Hole Only Mount, 1 Hole KS3191BL 1/4 Turn Water Drinking Faucet (KS3191BL)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0230-01)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB750)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-BL)
- Grohe Kitchen Faucets