Shop All Bar Sink Faucets
Grohe
Single-Handle Pull Down Dual Spray Bar Faucet 1.75 Gpm, Black
Mfr # 303782430
Zoro # G409577582
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.75 GPM
- Finish Matte Black
- Body Material Brass
- Standards Lead Law Certified,Water Efficient ,Cal Green,NSF/ANSI 61 Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 303782430
- Zoro # G409577582
- UPC # 4067393007609
- Country of Origin China
- Category Bar Sink Faucets
Details
Flow Rate | 1.75 GPM |
Finish | Matte Black |
Body Material | Brass |
Standards | Lead Law Certified,Water Efficient ,Cal Green,NSF/ANSI 61 Certified |
Description
The GROHE Defined Kitchen Faucet presents transitional design at its best. Combining traditional curves and clean, contemporary lines, this exquisite style is masterfully executed with minimalist proportions outside and superior performance inside. Featuring a pull-down spray head with stream and spray functions, Defined makes every task easier while adding unmistakable style and distinction to the kitchen.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P666)
- KOHLER Valve Stem Adapter (1014332)
- ANDERSON METALS Coupling Brass Cxfip 5/8X3/4 (750066-1012)
- NVENT CADDY Strut Pipe Clamp, Size 1 In (RIGD0100EG)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- DELTA Emmeline Single Handle Pull Down Bar/Prep Faucet (9982-CZ-PR-DST)
- JONES STEPHENS Polar White Bar Tap Faucet (B70001)
- RIOBEL Cayo Single Hole Prep Sink Faucet (CY601C-15)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- KOHLER Single-Handle Bar Sink Faucet in Vibrant Polished Nickel (28357-SN)
- Grohe Kitchen Faucets & Accessories