Shop All Bathtub Faucets
Grohe
Single-Handle Freestanding Tub Faucet With 1.75 Gpm Hand Shower, Black
Mfr # 293022430
Zoro # G609577535
product price: $1,597.99
/ea
Free Shipping & Returns
$1,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.237 in
- For Use With Residential
- Weight 14.617 lb
- Overall Width 8.689 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 293022430
- Zoro # G609577535
- UPC # 4067393007425
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Length | 16.237 in |
Overall Width | 8.689 in |
Details
For Use With | Residential |
Weight | 14.617 lb |
Application | Bathroom |
Color | Black |
Finish | Matte Black |
Description
The GROHE Defined Floor Standing Tub Filler with Hand Shower is the essence of transitional design. Combining traditional curves and clean, contemporary lines, this exquisite style is masterfully executed with minimalist proportions outside, superior performance inside, and exacting attention to every detail. These hallmarks of German engineering make the Defined Floor Mounted Tub Filler a worthy focal point in a well-appointed bathroom.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI221212S-PK10)
- AMERICAN STANDARD Transfer Valve, Colony Soft (M950070-0070A)
- KIPP Tube Clamp W. Foot G=45 L=32 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0477.18)
- KOHLER Devonshire Transfer Valve Trim, Valve (T376-4-PB)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- B & K FAUCET TUB ONLY (222-219)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- Grohe Bathtub Faucets