Shop All Shower Faucets
Grohe
Single Function Thermostatic Valve Trim, Black
Mfr # 291402430
Zoro # G609577634
product price: $644.70
/ea
Free Shipping & Returns
$644.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 1.6875 in
- Width 6.25 in
- Weight 2.866 lb
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 291402430
- Zoro # G609577634
- UPC # 4067393007555
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.6875 in |
Width | 6.25 in |
Details
Color | Black |
Weight | 2.866 lb |
Finish | Matte Black |
Description
The Grohtherm SmartControl Single Function Thermostatic Trim from GROHE is a slim, contemporary design that will enhance any bathroom. This innovative, single-function SmartControl allows you to adjust water volume from one spray source with the simple push-turn of a button. It features integrated GROHE Turbostat technology to keep water temperature consistent for the duration of your shower, preventing any unpleasant hot/cold fluctuations. Please note that this product must be installed in combination with the GROHE Rapido SmartBox 35601000.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valve, Class 800, 2 In., FNPT (4371004180)
- THRIFCO PLUMBING 3/4 x 1/4 Galvanized Reducer (9218034)
- BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001480-GR)
- PRO-FLEX Pro-Flex Brass Fem Fitting 1/2 (PFFN-1212)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Matte Black (KSF406MB)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- Grohe Bathtub Faucets & Accessories