Shop All Shower Faucets
Grohe
Single Function 2-Handle Thermostatic Valve Trim, Gold
Mfr # 24107GN0
Zoro # G209577706
product price: $474.60
/ea
Free Shipping & Returns
$474.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Metal
- Length 1.69 in
- Width 6.22 in
- Weight 2.601 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 24107GN0
- Zoro # G209577706
- UPC # 4005176712869
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.69 in |
Width | 6.22 in |
Details
Color | Gold |
Material | Metal |
Weight | 2.601 lb |
Finish | Brushed Cool Sunrise |
Description
From its slim profile to its intuitive design, the GROHE Grohtherm Single Function 2-Handle Thermostatic Trim with Control Module streamlines the bathroom in both style and experience. Clean and contemporary, it features an upper handle to control volume and on/off, and a lower handle to control temperature. Thoughtfully designed for comfort and enjoyment, Grohtherm features GROHE Turbostat to maintain consistent temperature and GROHE SafeStop to prevent scalding.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solis Ress-Z-C-1.6/1.1-Dfb Zurn (3375325)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 PK25 (584-030P25GR)
- ROHL San Julio Hot Water Dispenser, Tank And Filter Kit (GKIT1655LMULB-2)
- DIXON 1/2" FNPT Brass Ball Cone Check Valve (61-103)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- Grohe Shower Faucets