Shop All Shower Faucets
Grohe
Single Function 2-Handle Thermostatic Valve Trim, Black
Mfr # 241102430
Zoro # G609577443
product price: $583.10
/ea
Free Shipping & Returns
$583.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 1.6875 in
- Width 6.25 in
- Weight 3.131 lb
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 241102430
- Zoro # G609577443
- UPC # 4067393005612
- Country of Origin Mexico
- Category Shower Faucets
Dimensions
Length | 1.6875 in |
Width | 6.25 in |
Details
Color | Black |
Weight | 3.131 lb |
Finish | Matte Black |
Description
From its slim profile to its intuitive design, the GROHE Grohtherm Single Function 2-Handle Thermostatic Trim with Control Module streamlines the bathroom in both style and experience. Clean and contemporary, it features an upper handle to control volume and on/off, and a lower handle to control temperature. Thoughtfully designed for comfort and enjoyment, Grohtherm features GROHE Turbostat to maintain consistent temperature and GROHE SafeStop to prevent scalding.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-11590)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01-KM-125)
- STEEL & OBRIEN 1-1/2" Female I-Line End x Long Butt Weld - 2.031" Long 304SS (15WLI-1.5-304)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0606)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- Grohe Shower Faucets