Shop All Showerheads and Tub Faucets
Grohe
Sinfonia 50 Handshower Set
Mfr # 28976000
Zoro # G908448901
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 2.638 in
- Width 9.173 in
- Length 12.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 28976000
- Zoro # G908448901
- UPC # 4005176217586
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.638 in |
Width | 9.173 in |
Length | 12.09 in |
Details
Finish | Chrome |
Description
Intended for Residential use
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, Female, 1 In (3LW96)
- ANVIL 2" Male NPT Black Forged Steel Square Head Plug Class 3000 (0361301807)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-18)
- KOHLER Levity 1/4 Shower Door 74 X 47-5/8 Tb (706014-L-2MB)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- DELTA Lavatory And Shower Handle, Chrome (RP90)
- MOEN Eco-Performance Handshower Matte Black (3558EPBL)
- Grohe Showerheads and Tub Faucets