Shop All Showerheads and Tub Faucets
Grohe
Shower System with Thermostat, Chrome, Wall
Mfr # 26421000
Zoro # G7428441
product price: $321.20
/ea
Free Shipping & Returns
$321.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Depth Adjustable Adapaters
- Features Exposed Thermostatic Shower With Aquadimmer Function; 13-3/16" Shower Arm Projection
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26421000
- Zoro # G7428441
- UPC # 4005176408892
- Country of Origin Portugal
- Category Showerheads and Tub Faucets
Dimensions
Width | 11-15/16" |
Depth | 10-13/16" |
Face Dia. | 1/2" |
Details
Includes | Depth Adjustable Adapaters |
Item | Shower System with Thermostat |
Features | Exposed Thermostatic Shower With Aquadimmer Function; 13-3/16" Shower Arm Projection |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome |
Standards | CALGreen Compliant |
Description
Univ Ntempesta Shower Sys Thm,Shw Us
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 3" Socket PVC Ball Valve 2-Way (1602030)
- KOHLER Single Control Valve Kit, Replacement (GP30413)
- ACORN CONTROLS O-Ring Connector Assembly (2570-028-001)
- KOHLER Valve Nut Kit (1124741-RP)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- KOHLER Bancroft Multi-Func Showerhead 2.5Gpm (22167-BN)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 4-Setting Two-In-One Shower (58473-SS-PR25)
- MOEN Shower System, Wall Mount, Plstc, 28-1/2"H (8342EP15)
- Grohe Showerheads and Tub Faucets