Shop All Showerheads and Tub Faucets
Grohe
Shower System with Thermostat, Chrome, Wall
Mfr # 26420000
Zoro # G7428721
product price: $839.30
/ea
Free Shipping & Returns
$839.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Exposed Shower System With Thermostat; Showerhead and Hand Shower Sold Separately; Safestop Temperature Control Eliminates Scalding; Adjustable Hand Shower Holder Glides Easily Along Bar; Hose Features Durable Inner Waterguide for Longer Life; 15-3/4" Shower Arm Projection
- Mounting Type Wall
- Finish Chrome
- Width 11-15/16"
- Face Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26420000
- Zoro # G7428721
- UPC # 4005176407680
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Width | 11-15/16" |
Face Dia. | 1/2" |
Details
Item | Shower System with Thermostat |
Features | Exposed Shower System With Thermostat; Showerhead and Hand Shower Sold Separately; Safestop Temperature Control Eliminates Scalding; Adjustable Hand Shower Holder Glides Easily Along Bar; Hose Features Durable Inner Waterguide for Longer Life; 15-3/4" Shower Arm Projection |
Mounting Type | Wall |
Finish | Chrome |
Description
Univ Euphoria Cube Shower Syst.Thm,S
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 3" (1059-33)
- SANITUBE Plain Bevel Seat Solid End Cap, 4" 16A 30 (16A4-400)
- DIXON Solid End Cap, Clamp 304SS, 2" (16AMP-G200)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094V)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- DELTA Grail Premium Single-Setting Adjustable Wall Mount Hand Shower (55085-BL)
- KOHLER Honesty 10" 2.5 Gpm Rainhead (26149-BN)
- Grohe Showerheads and Tub Faucets