Shop All Showerheads and Tub Faucets
Grohe
Shower System with Diverter, Chrome, Wall
Mfr # 26486000
Zoro # G7428344
product price: $461.30
/ea
Free Shipping & Returns
$461.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Back Flow Preventers
- Features Switch Between Hand Shower and Shower Head or Dual Function via Built-in Diverter; Adjustable Height Bar With Gliding Element; Supply Elbow Connection
- Mounting Type Wall
- Finish Chrome
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26486000
- Zoro # G7428344
- UPC # 4005176425141
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Width | 18" |
Face Dia. | 1/2" |
Details
Includes | (2) Back Flow Preventers |
Item | Shower System with Diverter |
Features | Switch Between Hand Shower and Shower Head or Dual Function via Built-in Diverter; Adjustable Height Bar With Gliding Element; Supply Elbow Connection |
Mounting Type | Wall |
Finish | Chrome |
Standards | CALGreen Compliant |
Description
Univ Retro-Fit Shower Sys,Shw 18 In. Us
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (867-247SR)
- EEMAX Heating Element, Bare Wire, 208V, 6000W (EX560)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- ZURN Urinal Spud, 3/4 In, Brass/EPDM Rubber (P6003-HN-RB)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- MOEN Eco-Performance Handshower Brushed Nickel (3558EPBN)
- ROHL 3" Single Function Handshower (1101/8ETCB)
- Grohe Showerheads and Tub Faucets