Shop All Showerheads and Tub Faucets
Grohe
Shower System, Brushed Nickel, Wall
Mfr # 26485EN0
Zoro # G7414475
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Adjustable Height Bar With Gliding Element; Supply Elbow Connection
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Finish Brushed Nickel
- Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26485EN0
- Zoro # G7414475
- UPC # 4005176425134
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Width | 25" |
Depth | 17-11/16" |
Details
Item | Shower System |
Features | Adjustable Height Bar With Gliding Element; Supply Elbow Connection |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
Finish | Brushed Nickel |
Standards | CALGreen Compliant |
Description
Universal Retro-Fit Shower System,Sh
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" COPPER x COPPER UNION NL (302-303NL)
- ZORO SELECT Wye with 45 Deg Bend, 3 InHub (1WHW6)
- URREA Heavy duty chain pipe cutter 3/4” - 4-1/2” (4182)
- BANJO Cam and Groove Fitting Gasket, EPDM (M201G)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP70171-SS15)
- MOEN Handheld Shower, 1.75 Gpm Orb (195958ORB)
- Grohe Showerheads and Tub Faucets