Shop All Washroom Accessories
Grohe
Shower Outlet Elbow, 1/2" NPT Connection
Mfr # 28459EN0
Zoro # G7740422
product price: $106.40
/ea
Free Shipping & Returns
$106.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Wall Supplies
- For Use With Movario Shower Heads
- Finish Brushed Nickel
- Features Check Valve Included to Prevent Backflow
- Material of Construction Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 28459EN0
- Zoro # G7740422
- Country of Origin Mexico
- Category Washroom Accessories
Dimensions
Size | 2 1/2 in |
Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Wall Supplies |
Item | Movario Wall Union Us Infiniti Brushed N |
For Use With | Movario Shower Heads |
Finish | Brushed Nickel |
Features | Check Valve Included to Prevent Backflow |
Material of Construction | Chrome |
Ligature Resistant | No |
Connection | 1/2 in NPT |
Includes Trim Plate | No |
CEC Compliant | Non CEC Compliant |
Connection Type | FNPT |
Includes Tub Spout | No |
Includes Plaster Guard | No |
Includes Check Stop | No |
Includes Valve | No |
Includes Cartridge | No |
Includes Drain Stopper | No |
Includes Handle | No |
Includes Stem | No |
Description
Shower Outlet Elbow, Non CEC Compliant, Connection Size 1/2 in, FNPT, Finish Brushed Nickel, For Use With Hand Showers, For Use with Series Movario, Chrome, Grohe, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, Steel (CN21P)
- SSI 6" Wafer Flange Cast Iron Double Disc Check Valve (0600-125WTIBB-T)
- SLOAN Sloan 9603 Mbfw Flush Valve (3788149)
- WORLDWIDE SOURCING Strainer Bath-Wash Tub 1-3/8 (PMB-144)
- GROHE Universal Seal Kit Starlight Chrome (47045000)
- GROHE Universal Seal Kit Starlight Chrome (47052000)
- GROHE Universal Spray Face Plate Matte Chrome (45877P00)
- GROHE Universal Extension Spindle Chrome (45201000)
- GROHE Universal Extension Starlight Chrome (45203000)
- GROHE Universal Cap Starlight Chrome (46025000)
- KINGSTON BRASS Bathroom Accessory Combo, Polished Chrome (BAK1110C2)
- Grohe Washroom Accessories