Shop All Shower & Bathtub Parts
Grohe
Shower Hose, 1/2" NPT Connection
Mfr # 46174000
Zoro # G8740661
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohe Kitchen Faucets
- Finish Chrome
- Connection 1/2" NPT
- Hose Length 56-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 46174000
- Zoro # G8740661
- UPC # 4005176211294
- Country of Origin Germany
- Category Shower & Bathtub Parts
Dimensions
Hose Length | 56-11/16" |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Universal Tube Starlight Chrome |
For Use With | Grohe Kitchen Faucets |
Finish | Chrome |
Connection | 1/2" NPT |
Description
Kitchen Faucet Hose
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- KIPP Tube clamps cross aluminum (K0472.53014)
- BANJO Flange, 2", Fitting Elbow, 3 1/16" O.D. (M200100BRB90)
- ALLPOINTS Overflow Tube 12" High (263192)
- GROHE Electronic Trim Extension Set, Grohe (14048000)
- GROHE Thermo Element, Grohe, Brass (47111000)
- GROHE Universal Pressure Hose (46322000)
- GROHE Euphoria Euphoria 260 Headshower 6, 6L (26456000)
- GROHE Tempesta Ntempesta 100 Iv Headshower (26044001)
- GROHE Bathroom Shelf (28951000)
- DELTA Ashlyn Monitor 17 Series Shower Trim with In2ition VB (T17464-RB-I)
- Grohe Shower & Bathtub Parts