Shop All Shower & Bathtub Parts
Grohe
Shower Bar, 24" L
Mfr # 27523000
Zoro # G7958528
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Slide Bars
- For Use With Tempesta Showers
- Finish Chrome
- Includes Wall Brackets, Glider, Swivel Hand Shower Holder
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 27523000
- Zoro # G7958528
- Country of Origin Germany
- Category Shower & Bathtub Parts
Dimensions
Length | 24" |
Size | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Slide Bars |
Item | Shower Bar |
For Use With | Tempesta Showers |
Finish | Chrome |
Includes | Wall Brackets, Glider, Swivel Hand Shower Holder |
Material of Construction | Metal, Plastic |
Ligature Resistant | No |
Features | Swivel Hand Shower Holder, Adjustable Angle of Hand Shower, Adjustable Height |
Includes Handle | No |
Includes Stem | No |
CEC Compliant | Non CEC Compliant |
Includes Check Stop | No |
Includes Tub Spout | No |
Includes Trim Plate | No |
Includes Cartridge | No |
Includes Valve | No |
Includes Plaster Guard | No |
Includes Drain Stopper | No |
Description
Shower Bar, Non CEC Compliant, Finish Chrome, For Use With Hand Showers, For Use with Series Tempesta, Metal, Plastic, Grohe, 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-5/16" Tube OD x 3/8" MNPT (ZUSA-TF-PTC-12)
- MILWAUKEE TOOL 3/4 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2451B)
- HAWS Wall Mounted Fountain (1152)
- APOLLO VALVES 3/8" FNPT Lead Free Bronze Ball Cone Check Valve (61LF50201)
- GROHE Universal Thermo-Element 1/2 Starlight C (47657000)
- GROHE Thermo Element (47450000)
- GROHE SmartControl Button (48361000)
- GROHE Tempesta Ntempcosmopolitan 100 Ii Handsh (2757120E)
- GROHE Euphoria 110 Massage Headshower 9, 5L Us (27247EN1)
- DELTA Universal Showering Components H2Okinetic 3-Setting Slide Bar Hand Shower (51308-SS)
- Grohe Shower & Bathtub Parts