Shop All Showerhead and Tub Accessories
Grohe
Shower Bar, 24" L
Mfr # 27521000
Zoro # G7428931
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Slide Bars
- Material of Construction Chrome
- For Use With Hand Showers
- Finish Chrome
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 27521000
- Zoro # G7428931
- UPC # 4005176886508
- Country of Origin Germany
- Category Showerhead and Tub Accessories
Dimensions
Length | 24 in |
Size | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Tub and Shower Category | Shower Slide Bars |
Item | Shower Bar |
Material of Construction | Chrome |
For Use With | Hand Showers |
Finish | Chrome |
Includes | Wall Brackets, Glider, Swivel Hand Shower Holder |
Features | Swivel Hand Shower Holder, Adjustable Angle of Hand Shower, Adjustable Height |
Ligature Resistant | No |
Includes Trim Plate | No |
Includes Cartridge | No |
Includes Check Stop | No |
Includes Handle | No |
Includes Drain Stopper | No |
Includes Tub Spout | No |
Includes Stem | No |
Includes Valve | No |
CEC Compliant | Non CEC Compliant |
Includes Plaster Guard | No |
Description
Shower Bar, Non CEC Compliant, Finish Chrome, For Use With Hand Showers, For Use with Series Tempesta Cosmopolitan, Chrome, Grohe, 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Supply Hose, Metal, For 38WF60, 38WF61 (A924162-0070A)
- ANVIL 3/4" FNPT x 1/2" MNPT Galv 90 Degree Street Elbow (0311019004)
- KOHLER Cap, Bonnet (1355710-BN)
- WESTBRASS 1/2" IPS x 8" Shower Arm in Polished Brass (D301-1-01)
- GROHE Euphoria Cube Shower Holder Chrome (27693000)
- GROHE Handheld, Shower Rail Set, Chrome (27891000)
- GROHE Shower Hose, Grohe, Steel (11153000)
- GROHE Euphoria Shower Rail 900 Chrome (27500000)
- GROHE Euphoria Shower Rail 600 Chrome (27499000)
- GROHE Euphoria Cube Shower Rail 600 Chrome (27892000)
- JOHNDOW INDUSTRIES Gas Caddy Hose Assembly, 80-593-NI (80-593-NI)
- Grohe Showerhead and Tub Accessories