Shop All Showerheads and Tub Faucets
Grohe
Shower Arm, Chrome, Ceiling
Mfr # 28492000
Zoro # G7426509
product price: $93.10
/ea
Free Shipping & Returns
$93.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Arms
- Features Scratch And Tarnish-Resistan
- For Use With Ceiling Mounted Rain Showerheads
- Mounting Type Ceiling
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 28492000
- Zoro # G7426509
- UPC # 15976048468
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Width | 2-9/16" |
Depth | 12" |
Size | 12 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Length | 12 in |
Description
Ceiling Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Ceiling Mounted Rain Showerheads, For Use with Series Not Specified, Chrome, Grohe, 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit, WattsSeries 800M4, 1/2 to 3/4 (800M4 1/2-3/4 1st Check Kit)
- NIBCO Reducing Adapter, 466 psi at 200F (7032R 3/4X1/2)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20695)
- NIBCO DWV Fitting Cleanout, 395 psi at 200F (816 11/2)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- MOEN Posi-Temp(R) Tub/Shower (T2137EP)
- MOEN Posi-Temp(R) All-Metal Trim Kits (T8375NH)
- Grohe Showerheads and Tub Faucets