Shop All Showerheads and Tub Faucets
Grohe
Shower Arm, Chrome, Ceiling
Mfr # 27487000
Zoro # G7426131
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Square Flange
- Mounting Type Ceiling
- Finish Chrome
- Connection 1/2" NPT Male Threads, 285mm NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 27487000
- Zoro # G7426131
- UPC # 4005176885518
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Details
Includes | Square Flange |
Item | Shower Arm |
Mounting Type | Ceiling |
Finish | Chrome |
Connection | 1/2" NPT Male Threads, 285mm NPT |
Description
Rainshower Ceiling Shower Arm Npt Us Sta
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Anti-Siphon Sillcock (17P-10-MH)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Cap (704040-04)
- STAUFF CS Valve, 1" NPT, 6000 PSI Max (BBV-2-N16-8001-H)
- B & K Plate Connector Top 3/8 (G80-038HC)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- DELTA H2Okinetic Single-Setting Adjustable Wall Mount Hand Shower (55567-BL)
- DURA FAUCET 60" VINYL RV SHOWER HOSE - BISQUE PARCHMENT (DF-SA230-BQ)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- Grohe Showerheads and Tub Faucets