Shop All Showerheads and Tub Faucets
Grohe
Shower Arm, Chrome, Ceiling
Mfr # 27486000
Zoro # G7428633
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Square Flange
- Features Suitable for All Rainshower Head Showers
- Mounting Type Ceiling
- Finish Chrome
- Width 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 27486000
- Zoro # G7428633
- UPC # 4005176885501
- Country of Origin Germany
- Category Showerheads and Tub Faucets
Dimensions
Width | 2-9/16" |
Depth | 6" |
Details
Includes | Square Flange |
Item | Shower Arm |
Features | Suitable for All Rainshower Head Showers |
Mounting Type | Ceiling |
Finish | Chrome |
Connection | 1/2" NPT Male Threads, 135mm NPT |
Description
Rainshower Ceiling Shower Arm Us Starlig
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid Valve Part Etf740A Solenoid Assembly 6 Vdc 3/8 Comp (0365758)
- RIDGID Ridgid® Model No. 103 Close Quarters Tubing Cutter, 1/8"-5/8" Capacity (32975)
- KINGDOM 3/4 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-12)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1011-BN-1.8GPM)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- SPEAKMAN Exposed Shower with S-2253 (S-1495-3-AF)
- MOEN Ccn 2.5 6F Hshwr Kit Whose Wm Cp (26112)
- Grohe Showerheads and Tub Faucets