Shop All Showerheads and Tub Faucets
Grohe
Shower Arm, Brushed Nickel, Ceiling
Mfr # 27217EN0
Zoro # G7426332
product price: $123.20
/ea
Free Shipping & Returns
$123.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can Be Used With Any Shower Head Including RainshowerÂȘ Jumbo Mfr No. 28 783; Projection 146.00mm
- Mounting Type Ceiling
- Finish Brushed Nickel
- Width 2-9/16" Dia.
- Connection 1/2" NPT Male Threads, 146mm NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 27217EN0
- Zoro # G7426332
- UPC # 4005176851032
- Country of Origin Mexico
- Category Showerheads and Tub Faucets
Dimensions
Width | 2-9/16" Dia. |
Details
Item | Shower Arm |
Features | Can Be Used With Any Shower Head Including RainshowerÂȘ Jumbo Mfr No. 28 783; Projection 146.00mm |
Mounting Type | Ceiling |
Finish | Brushed Nickel |
Connection | 1/2" NPT Male Threads, 146mm NPT |
Description
Rainshower Ceiling Shower Arm 6 In. Infinit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102ORB)
- ANVIL 3/4" Socket Socket Black Forged Steel Half Coupling Class 3000 (0362073009)
- CHICAGO FAUCET 4 In. Wrist Blade Handle (317-PRJKCEF)
- ZORO SELECT Tubing, 3/8In. IDx1/2 In OD, 100 Ft, Red (PE12-AR)
- GROHE Shower System, Brushed Nickel, Wall (26485EN0)
- GROHE Shower System with Thermostat, Chrome, Wall (26421000)
- GROHE Hand Shower Spray, Chrome, Universal (2726500E)
- GROHE Universal Shower Tube Starlight Chrome (28146000)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55140-BL)
- KOHLER Bath Filler Trim, Vibrant Titanium, Floor (T73087-4-TT)
- Grohe Showerheads and Tub Faucets