Shop All Handles, Levers & Controls
Grohe
Seabury Vol. Contr. Trim Cross Handle
Mfr # 19827BE0
Zoro # G808449206
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Height 2.5625 in
- Overall Width 2.4375 in
- Length (In.) 3.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 19827BE0
- Zoro # G808449206
- UPC # 4005176294457
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Height | 2.5625 in |
Overall Width | 2.4375 in |
Length (In.) | 3.4375 in |
Details
Finish | Polished Nickel |
Description
- •For use with Rough-In Valve (29 273) or (29 274)
- •Seabury® cross handle
- •Matching handle cap to replace the standard
white cap (45 952)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Manual 2-Way Ball Valve, Socket, PVC (E1410-20)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 13)
- STIEBEL ELTRON 240VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 5700 W, 1 Phase (Mini-E 6-2)
- KOHLER 54 (1422818-0)
- GROHE Universal Diverter Knob Chrome (47354000)
- GROHE Universal Diverter Starlight Chrome (45187000)
- GROHE Universal Diverter Chrome (46737000)
- GROHE Universal Flow Control (46711000)
- MOEN Handle Cap Kit (114324WR)
- MOEN Handle Cover Sleeve (162204)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- Grohe Handles, Levers & Controls