Shop All Toilet Paper Dispensers & Holders
Grohe
Seabury Paper Holder W/O Cover
Mfr # 40160BE0
Zoro # G208584477
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 3.88 in
- Dispenser Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 40160BE0
- Zoro # G208584477
- UPC # 4005176298905
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.88 in |
Dispenser Width | 2 in |
Dispenser Depth | 2.68 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Polished Nickel |
Description
A look with lasting appeal, Seabury Bathroom Accessories from GROHE are timeless classics designed to elevate the traditional bathroom with exceptional style. Each piece in the collection is beautifully crafted and features GROHE StarLight to ensure tarnish-free luster and beauty. Details complement the Seabury Faucet Collection for the perfect finishing touch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK 3 Dust Brush for GM80 (11276901)
- BOARDWALK Cleaning Brushes, 14.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4220)
- RECKITBENC Air Wick, Life Scents Scented Oil Refills, Summer Delights, 0.67 Oz, 2PK (91112PK)
- STALWART 12V Car Vacuum Cleaner with Attachments (75-CAR2000)
- GROHE Essentials Spare Toilet Paper Holder Chr (40385001)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- BESTCARE Toilet Paper Holder, Ligature Resistant (1845FA)
- SURE-LOC HARDWARE Sure-Loc Hardware Vaasa Paper Holder, Satin Nickel (VS-PH1 15)
- TORK Tork OptiCore® Toilet Paper Roll Dispenser Black T10, High Capacity, 565528 (565528)
- PAMEX Ventura Collection European Style Paper HolderSatin Nickel (BC7SN43)
- Grohe Toilet Paper Dispensers & Holders