Shop All Shower & Bathtub Parts
Grohe
Screws
Mfr # 47609000
Zoro # G7958878
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Repair Parts
- For Use With Grohe Showers
- Finish Unfinished
- Includes Cartridge No
- Includes Drain Stopper No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 47609000
- Zoro # G7958878
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Size | M4 x 30 mm |
Details
Tub and Shower Category | Shower Repair Parts |
Item | Screws |
For Use With | Grohe Showers |
Finish | Unfinished |
Includes Cartridge | No |
Includes Drain Stopper | No |
Includes Handle | No |
ADA Compliance | No |
Includes Trim Plate | No |
Includes Tub Spout | No |
Includes Check Stop | No |
Includes Stem | No |
Includes Valve | No |
Description
Trim Screws, ADA Compliance No, Finish Unfinished, For Use With Grohe Showerheads, Grohe, M4 x 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF FLARE UNION 3/4X3/4"" LF (4506523)
- LEGEND VALVE 3/4 x 3/8" NO LEAD HEX BUSHING (310-478NL)
- ZORO SELECT Union, 3", 150,316, Thrd Heavy (4381037700)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (SC8262H202)
- GROHE Relexa Shower Arm, Gold (26633GN0)
- GROHE Universal Soap Tank Chrome (48169000)
- GROHE New Tempesta Cosmopolitan 100 4-Spray Ha (27575002)
- GROHE Euphoria Cube Wall Union, Gold (26634GN0)
- GROHE Control Unit THM Kit #2 (47853000)
- GROHE Universal Cover Starlight Chrome (11482000)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15086)
- Grohe Shower & Bathtub Parts