Shop All Shower Heads
Grohe
Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel
Mfr # 26797EN0
Zoro # G409577643
product price: $284.90
/ea
Free Shipping & Returns
$284.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Length 3.24 in
- Width 6.53 in
- Weight 1.345 lb
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26797EN0
- Zoro # G409577643
- UPC # 4005176710674
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.24 in |
Width | 6.53 in |
Depth | 6.53 in |
Details
Color | Brushed Nickel |
Weight | 1.345 lb |
Finish | Brushed Nickel |
Flow Rate (GPM) | 1.75 GPM |
Certification | WaterSense Listed,Cal Green |
Description
The GROHE Rainshower SmartActive Shower Head is a sleek, water-saving design engineered in Germany that promises an unparalleled shower experience. This slim shower head features the innovative GROHE SmartToggle lever, conveniently located at the bottom of the shower head, to easily alternate between three spray functions: gentle Rain, refreshing Active Massage, and invigorating Jet. With GROHE EcoJoy technology, each spray delivers exceptional enjoyment while using 30% less water than a standard shower head. For added water savings, GROHE DripStop minimizes dripping once the water is turned off.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Valve Push Button (5881PBA)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union Tee-3/8" x 1/4" Tube OD (ZUSA-PTC-PBT-550)
- MADE TO MATCH KDH8726 Kitchen Faucet Pull-Down Sprayer for GS8726DL (KDH8726)
- NIBCO 3/16" NOM C Copper Tee (611 3/16)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52158-PR25)
- Grohe Shower Heads