Shop All Shower Heads
Grohe
Rush Smartactive 165 Showerhead, 1.75Gpm S, Gray
Mfr # 26797A00
Zoro # G309577644
Free Shipping & Returns
$284.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 3.24 in
- Width 6.53 in
- Weight 1.323 lb
- Finish Hard Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 26797A00
- Zoro # G309577644
- UPC # 4005176710698
- Country of Origin Mexico
- Category Shower Heads
Dimensions
Length | 3.24 in |
Width | 6.53 in |
Depth | 6.53 in |
Details
Color | Gray |
Weight | 1.323 lb |
Finish | Hard Graphite |
Flow Rate (GPM) | 1.75 GPM |
Certification | WaterSense Listed,Cal Green |
Description
The GROHE Rainshower SmartActive Shower Head is a sleek, water-saving design engineered in Germany that promises an unparalleled shower experience. This slim shower head features the innovative GROHE SmartToggle lever, conveniently located at the bottom of the shower head, to easily alternate between three spray functions: gentle Rain, refreshing Active Massage, and invigorating Jet. With GROHE EcoJoy technology, each spray delivers exceptional enjoyment while using 30% less water than a standard shower head. For added water savings, GROHE DripStop minimizes dripping once the water is turned off.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 2-1/2" Pipe Size, Socket x Socket (9817-025)
- HULIFE Bidet parts, Remote controller & holder (3000ER-RC)
- PARKER Tubing, Natural, Overall 250 ft L (NN-2-031)
- ZORO SELECT Shielded Repair Coupling, 4.3 psi (DX5002-66RC)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- KISSLER Adjustable, Shower Head, Chrome Plated, Wall (76-0046)
- Grohe Shower Heads