Shop All Shower Heads
Grohe
Rush Smartactive 165 Showerhead, 1.75Gpm S, Gold
Mfr # 26797GN0
Zoro # G709577640
product price: $284.90
/ea
Free Shipping & Returns
$284.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 3.24 in
- Width 6.53 in
- Weight 1.329 lb
- Flow Rate (GPM) 1.75 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26797GN0
- Zoro # G709577640
- UPC # 4005176710681
- Country of Origin Mexico
- Category Shower Heads
Dimensions
Length | 3.24 in |
Width | 6.53 in |
Depth | 6.53 in |
Details
Color | Gold |
Weight | 1.329 lb |
Flow Rate (GPM) | 1.75 GPM |
Finish | Brushed Cool Sunrise |
Certification | WaterSense Listed,Cal Green |
Description
The GROHE Rainshower SmartActive Shower Head is a sleek, water-saving design engineered in Germany that promises an unparalleled shower experience. This slim shower head features the innovative GROHE SmartToggle lever, conveniently located at the bottom of the shower head, to easily alternate between three spray functions: gentle Rain, refreshing Active Massage, and invigorating Jet. With GROHE EcoJoy technology, each spray delivers exceptional enjoyment while using 30% less water than a standard shower head. For added water savings, GROHE DripStop minimizes dripping once the water is turned off.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Slip Fitting 3/4"Mht (53361)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- MOEN Cartridge, 2" Size, Plastic (1224B)
- LEGEND VALVE 3/4" T-1004 FULL PORT BALL VLV (101-014)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead (6399EP)
- Grohe Bathtub Faucets & Accessories