Rush Smartactive 165 Showerhead, 1.75Gpm R, Gray
Mfr # 26789A00
Zoro # G609577672
Key Features
- Color Gray
- Length 6.54 in
- Width 3.23 in
- Weight 1.270 lb
- Finish Hard Graphite
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26789A00
- Zoro # G609577672
- UPC # 4005176710452
- Country of Origin Mexico
- Category Shower Heads
Dimensions
Length | 6.54 in |
Width | 3.23 in |
Depth | 6.5 in |
Details
Color | Gray |
Weight | 1.270 lb |
Finish | Hard Graphite |
Certification | WaterSense Listed,Cal Green |
Flow Rate (GPM) | 1.75 GPM |
Description
The GROHE Rainshower SmartActive Shower Head is a sleek, water-saving design engineered in Germany that promises an unparalleled shower experience. This slim shower head features the innovative GROHE SmartToggle lever, conveniently located at the bottom of the shower head, to easily alternate between three spray functions: gentle Rain, refreshing Active Massage, and invigorating Jet. With GROHE EcoJoy technology, each spray delivers exceptional enjoyment while using 30% less water than a standard shower head. For added water savings, GROHE DripStop minimizes dripping once the water is turned off.
- •Slim, modern design complements any bathroom décor
- •Coordinates perfectly with the GROHE RainshowerTM SmartActive collection
- •Three spray functions: GROHE Rain with DripStop, Jet with DripStop, ActiveMassage
- •GROHE SmartToggleTM lever on bottom of shower head to easily change spray patterns
- •Generous 6 1⁄2” surface for soothing coverage
- •Available in beautiful, on-trend finishes
- •WaterSense certified to meet EPA criteria for water savings, using 30% less water without sacrificing performance
- •CEC Compliant to meet California Energy Commission requirements for water consumption efficiency
- •Maximum flow rate 1.75 gallons per minute (6.6 Lpm)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1887-120)
- MILWAUKEE VALVE 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (10SSOD-02-LL 1)
- POWERS Lever Handle Repair Kit, Lever (220-050)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- Grohe Bathtub Faucets & Accessories