Shop All Shower Heads
Grohe
Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold
Mfr # 26789GN0
Zoro # G709577541
Free Shipping & Returns
$274.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 6.54 in
- Width 3.23 in
- Weight 1.329 lb
- Depth 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grohe
- MFR # 26789GN0
- Zoro # G709577541
- UPC # 4005176710445
- Country of Origin Mexico
- Category Shower Heads
Dimensions
Length | 6.54 in |
Width | 3.23 in |
Depth | 6.5 in |
Details
Color | Gold |
Weight | 1.329 lb |
Flow Rate (GPM) | 1.75 GPM |
Finish | Brushed Cool Sunrise |
Certification | WaterSense Listed,Cal Green |
Description
The GROHE Rainshower SmartActive Shower Head is a sleek, water-saving design engineered in Germany that promises an unparalleled shower experience. This slim shower head features the innovative GROHE SmartToggle lever, conveniently located at the bottom of the shower head, to easily alternate between three spray functions: gentle Rain, refreshing Active Massage, and invigorating Jet. With GROHE EcoJoy technology, each spray delivers exceptional enjoyment while using 30% less water than a standard shower head. For added water savings, GROHE DripStop minimizes dripping once the water is turned off.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 4 Inch Wingnut Test Plug (6722741)
- WOLVERINE 1/4" FNPT Carbon Steel 2-Way Ball Valve (WBV2-400)
- AMERICAN STANDARD Trip Lever-Lh 4083/93/4016 Tanks (047148-0210A)
- COMFORT SEATS Molded Wood Seat, White, Round Closed Square Front with Cover and Adjustable Hinge (C049WD00)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Shower Head, Chrome, Wall (27492000)
- KISSLER wall, Shower Head, Chrome Plated, Wall (776-0080)
- SPEAKMAN wall, Hand Shower Head, Polished Chrome, Wall (VS-3011-E2)
- Grohe Shower Heads