Shop All Shower Heads
Grohe
Rush Aqua Stick Handshower 6.6L, Gray
Mfr # 26867A00
Zoro # G709577558
product price: $154.70
/ea
Free Shipping & Returns
$154.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Weight 0.79 lbs
- Finish Hard Graphite
- Certification WaterSense Listed
- Flow Rate (GPM) 1.75 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26867A00
- Zoro # G709577558
- UPC # 4005176759086
- Country of Origin Mexico
- Category Shower Heads
Details
Color | Gray |
Weight | 0.79 lbs |
Finish | Hard Graphite |
Certification | WaterSense Listed |
Flow Rate (GPM) | 1.75 GPM |
Description
Rush Aqua Stick Handshower 6.6L, Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (216-AC15838)
- PARKER Coupling, Steel, 3/4 in Pipe Size, FNPTF (3/4 GG-S)
- KINGSTON BRASS SD7605 Vintage Soap Dispenser, Oil Rubbed Bronze (SD7605)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Heavy Tank Weld - 1-5/8" Long 304SS (14MPW-1.5-304)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Shower Head, Chrome, Wall (27492000)
- SPEAKMAN Hotel 5-Jet Low Flow Massage Shower Head in Matte Black (S-2005-H-MB-E2)
- Grohe Shower Heads