Shop All Shower Heads
Grohe
Rush Aqua Stick Handshower 6.6L, Gold
Mfr # 26867GN0
Zoro # G409577506
product price: $154.70
/ea
Free Shipping & Returns
$154.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Weight 0.79 lbs
- Flow Rate (GPM) 1.75 GPM
- Certification WaterSense Listed
- Finish Brushed Cool Sunrise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26867GN0
- Zoro # G409577506
- UPC # 4005176759109
- Country of Origin Mexico
- Category Shower Heads
Details
Color | Gold |
Weight | 0.79 lbs |
Flow Rate (GPM) | 1.75 GPM |
Certification | WaterSense Listed |
Finish | Brushed Cool Sunrise |
Description
Rush Aqua Stick Handshower 6.6L, Gold
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1387533 Wall Jamb 74.45 (1387534-05-BL)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-8M-6R)
- ZORO SELECT Butterfly Valve, Lug, 6 In, Poly, EPDM (FKLM113)
- PARKER Push-to-Connect, Threaded Fractional Plastic Push-to-Connect Fitting, Polymer, White (6505 56 18WP2)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-PB)
- Grohe Bathtub Faucets & Accessories