Shop All Shower Heads
Grohe
Rush Aqua Hand Shower 1.8Gpm, Black
Mfr # 268662430
Zoro # G809577557
product price: $203.70
/ea
Free Shipping & Returns
$203.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Length 1.26 in
- Width 1.26 in
- Weight 0.507 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 268662430
- Zoro # G809577557
- UPC # 4067393007364
- Country of Origin Mexico
- Category Shower Heads
Dimensions
Length | 1.26 in |
Width | 1.26 in |
Depth | 8.46 in |
Details
Color | Black |
Material | Metal |
Weight | 0.507 lb |
Certification | WaterSense Listed,Cal Green |
Flow Rate (GPM) | 2.5 GPM |
Finish | Matte Black |
Description
Rush Aqua Hand Shower 1.8Gpm, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 12mm Tube Size, Nylon, Black, 10 PK (3108 12 18)
- AMERICAN STANDARD 0.125 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (6063013.002)
- KOHLER 855-0, 66" L, 36" W, Cast Iron (855-0)
- LEGRIS Nylon Union Tee, Push-to-Connect, Imperial, For 1/4 In, Black, 10 Pk (3104 56 00)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- ROHL Shower Head, Polished Chrome, Wall (WI0122APC)
- Grohe Shower Heads