Shop All Shower Heads
Grohe
Rush Aqua Body Spray Square, Gray
Mfr # 26845A00
Zoro # G309577545
product price: $252.70
/ea
Free Shipping & Returns
$252.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Weight 1.63 lbs
- Certification Water Efficient
- Flow Rate (GPM) 0.9 GPM
- Finish Hard Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26845A00
- Zoro # G309577545
- UPC # 4005176786112
- Country of Origin China
- Category Shower Heads
Details
Color | Gray |
Weight | 1.63 lbs |
Certification | Water Efficient |
Flow Rate (GPM) | 0.9 GPM |
Finish | Hard Graphite |
Description
Rush Aqua Body Spray Square, Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" X 3" BRASS NIPPLE (311-004)
- ZORO SELECT CPVC Elbow, 45 Degrees CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (2GKC1)
- ZORO SELECT PVC Tubing (ZUSA-HT-5611)
- CHICAGO FAUCET Flange Assembly (1103-014KJKNF)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- Grohe Shower Heads