Shop All Shower Heads
Grohe
Rush Aqua Body Spray Square, Gold
Mfr # 26845GN0
Zoro # G609577528
product price: $252.70
/ea
Free Shipping & Returns
$252.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Weight 1.63 lbs
- Certification Water Efficient
- Finish Brushed Cool Sunrise
- Flow Rate (GPM) 0.9 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26845GN0
- Zoro # G609577528
- UPC # 4005176786129
- Country of Origin China
- Category Shower Heads
Details
Color | Gold |
Weight | 1.63 lbs |
Certification | Water Efficient |
Finish | Brushed Cool Sunrise |
Flow Rate (GPM) | 0.9 GPM |
Description
Rush Aqua Body Spray Square, Gold
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHFSS150)
- LEGEND VALVE 2" X 4" GALVANIZED NIPPLE (356-166E)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1 in Pipe Size (438168)
- DIXON Safety Clip, Suitable For Use w/ Global Cam and Grooved Coupler, Carbon Steel, Domestic (GSAFETYCLIP)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- ALFI BRAND Brushed Nickel Sliding Rail Hand Held Shower Head Set W/ Hose (AB7938-BN)
- Grohe Shower Heads