Shop All Shower Heads
Grohe
Rush Aqua 75 Seitenbrause 3.3L Us, Gold
Mfr # 26844GN0
Zoro # G709577589
product price: $242.90
/ea
Free Shipping & Returns
$242.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Weight 1.62 lbs
- Flow Rate (GPM) 0.9 GPM
- Certification Water Efficient
- Finish Brushed Cool Sunrise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26844GN0
- Zoro # G709577589
- UPC # 4005176754319
- Country of Origin China
- Category Shower Heads
Details
Color | Gold |
Weight | 1.62 lbs |
Flow Rate (GPM) | 0.9 GPM |
Certification | Water Efficient |
Finish | Brushed Cool Sunrise |
Description
Rush Aqua 75 Seitenbrause 3.3L Us, Gold
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Brushed Nickel (38516-BN)
- PLAST-O-MATIC Vacuum Breaker, 1 In., FNPT, PVC, 100 psi (VBM100V-PV)
- JOHNS MANVILLE 1-1/2" Max. O.D. PVC Insulated Fitting Cover (556385)
- ROHL 4" Single Function Handshower (B0315PN)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- EZ-FLO EASTMAN Shower Head, Chrome, Wall (15111)
- Grohe Shower Heads