Shop All Shower Heads
Grohe
Rush Aqua 75 Seitenbrause 3.3L Us, Chrome
Mfr # 26844000
Zoro # G109577493
product price: $172.90
/ea
Free Shipping & Returns
$172.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Weight 1.62 lbs
- Certification Water Efficient
- Flow Rate (GPM) 0.9 GPM
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26844000
- Zoro # G109577493
- UPC # 4005176754272
- Country of Origin China
- Category Shower Heads
Details
Color | Chrome |
Weight | 1.62 lbs |
Certification | Water Efficient |
Flow Rate (GPM) | 0.9 GPM |
Finish | Chrome |
Description
Rush Aqua 75 Seitenbrause 3.3L Us, Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Hex Head Plug, MNPT, 3/4 in Pipe Size (850-007)
- LEGEND VALVE 1/2" T-1001T BALL VALVE (101-653)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8317G035)
- THRIFCO PLUMBING Garbage Disposal Installation Kit (9406514)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- MOEN One-Function 3-1/2" Spray Head EcoPref Showerhead (6303EP)
- Grohe Bathtub Faucets & Accessories