Shop All Shower Heads
Grohe
Rush Aqua 75 Seitenbrause 3.3L Us, Black
Mfr # 268442430
Zoro # G809577502
product price: $195.30
/ea
Free Shipping & Returns
$195.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 1.62 lbs
- Flow Rate (GPM) 0.9 GPM
- Certification Water Efficient
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 268442430
- Zoro # G809577502
- UPC # 4005176787171
- Country of Origin China
- Category Shower Heads
Details
Color | Black |
Weight | 1.62 lbs |
Flow Rate (GPM) | 0.9 GPM |
Certification | Water Efficient |
Finish | Matte Black |
Description
Rush Aqua 75 Seitenbrause 3.3L Us, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS40012)
- HOMEWERKS CHR 2 Hand Lav Faucet (012 4155CP - WS)
- CONAIR Dryer 2Spd Wht 1875W (247)
- WATTS Lfn36M1-1/2" 0556030 Lead Free (LFN36M1-1/)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52638-18-PK)
- Grohe Bathtub Faucets & Accessories