Shop All Shower Heads
Grohe
Rush Aqua 230 Headshower 6.6L, Chrome
Mfr # 26868000
Zoro # G009577579
product price: $954.55
/ea
Free Shipping & Returns
$954.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Weight 5.91 lbs
- Certification WaterSense Listed
- Finish Chrome
- Flow Rate (GPM) 1.75 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grohe
- MFR # 26868000
- Zoro # G009577579
- UPC # 4005176759116
- Country of Origin Germany
- Category Shower Heads
Details
Color | Chrome |
Weight | 5.91 lbs |
Certification | WaterSense Listed |
Finish | Chrome |
Flow Rate (GPM) | 1.75 GPM |
Description
Rush Aqua 230 Headshower 6.6L, Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-170)
- RHEEM Control Board Ecm Replaces 47-102077-03 (47-100436-07)
- PLUMB PAK Washer Tailpiece Poly 1-1/4In (PP25535)
- KOHLER Honesty Robe Hook (26636-BL)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- GROHE Rush Smartactive Shower Head, 6-1/2-in. - 3 Sprays, 1.75Gpm, Brushed Nickel (26789EN0)
- GROHE Shower Head, Chrome, Wall (27492000)
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- Grohe Bathtub Faucets & Accessories